Tagging Guns & Accessories
Brand
Length
Material
Width
Height
Type
Color
Price
Related Products
This popular men's suit hanger is 18" with a flat profile. The natural finish of the solid hardwood hanger is enhanced with a clear lacquer finish and the standard open hook is chrome plated. Sold 100 per case.
Foam strip prevents garments from slipping off hanger. Used for light to medium weight garments. 4"L x 3/8"W strips. Each roll contains 1600 strips.
17" Flat w/ Chrome Hook and Wooden Bar - Natural High quality, deluxe wood hangers are now available at incredibly low prices. Standard 17" flat hangers are available only in natural finish with chrome hook, shown above. Styles include coat hanger without bar, hanger with attached wooden bar, hanger with wooden lock bar on spring and combination hanger with 2 clips on stationary metal bar. Hangers container notches to accommodate garments with straps. Flat hangers allow retailer to gain additional capacity.
Shoulder cover has sewed seams. Protectors are durable, dirt-resistant and keeps garments clean and neat without hiding merchandise. Shape is contoured to fit men's suit hanger.
This 17" contoured ladies' combination suit/skirt hanger. The walnut finish hanger has chrome plated metal crossbar and skirt clips; notches on shoulder and hold straps. Sold 100 per case.