Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sellars

Model # :WBB1635015

MPN #: 22868

EverSoak® General Purpose 4' Absorbent Socks, 52 Gallon Capacity, 3" x 4', 40 Socks/Case

Product Description
Made with 70% recycled cellulose fiber. 4' Absorbent Socks provide great moldability allowing the sock to easily wrap around the base of a machine or the perimeter of a spill. Absorbent Socks are an ideal absorbent product for preventing leaks, drips or spills from machinery becoming a safety hazard. General Purpose Absorbent Socks absorb both water and oil based fluids such as diesel fuel, transmission fluid, hydraulic fluid, coolants, grease, paint and many other fluids. EverSoak® general purpose absorbent socks are made with an extremely durable hydrophilic sleeve keeping the absorbent fibers inside the casing but allowing both water and oil based fluids to easily move pass thru the sleeve. Made in the USA.

CAUTION: Not intended for use with aggressive acids or caustics. Dispose of all sorbent materials in accordance with local, state and federal regulations.

PRICE
$109.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 ft
Diameter3 in

Product Details

TypeSocks
Package Quantity40
DescriptionSocks
Fluids AbsorbedUniversal
ColorGray
Manufacturers Part Number22868
Capacity/Absorption Gallons52 gal
BrandSellars