EverSoak® Medium-Duty Absorbent Pads, 29 Gallon Capacity, 15" x 19", 100 Pads/Case
Write a Review
|
Questions & Answers (0)
Product Description
Made with 70% recycled cellulose fibers. Soak up both oil and water as well as diesel fuel, grease, transmission fluid, hydraulic fluid, coolants, and many other fluids. EverSoak® Medium-Duty Absorbent Pads are up to 29% more absorbent than the leading competitor's heavy-weight meltblown pad (lab tested per EDANA 10.4-02). Recycled sorbent pads have very stable pricing and do not have the volatile costs that are typically associated with oil based absorbents as they are made with recycled fibers. Class A fire retardant when pad is dry (lab tested per ASTM E84). Made in the USA.
CAUTION: Not intended for use with aggressive acids or caustics. Dispose of all absorbent materials in accordance with local, state and federal regulations.
CAUTION: Not intended for use with aggressive acids or caustics. Dispose of all absorbent materials in accordance with local, state and federal regulations.
PRICE
$90.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 15 in |
| Perforations | Middle, 10" Across Pad |
| Absorbency Weight | Medium |
Product Details
| Type | Pads |
| Color | Gray |
| Capacity/Absorption Gallons | 29 gal |
| Material | Recycled Fibers |
| Description | EverSoak® Medium-Duty Absorbent Pads |
| Fluids Absorbed | Universal |
| Package Quantity | 100 |
| Manufacturers Part Number | 22867 |
| Perforated | Yes |
| Non Woven Material | Spunbound |
| Brand | Sellars |