Includes
Quartet® General Purpose Laser Pointer, QRTMP1200Q, Class 3A, Plastic, Black
Write a Review
|
Questions & Answers (0)
Product Description
From its sleek black, metallic design to its high-visibility, bright red beam, this laser pen is perfect for large rooms. The laser red dot is visible in all room conditions and up to 500 yards. Compact design fits right in your pocket. High-impact, Class 3a, pen-style laser pointer is made with high-impact black plastic and includes two AAA batteries.
IncludesGeneral Purpose Laser Pointer 2 x AAA Batteries
Includes
PRICE
$57.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-9/10 in |
| Projection | 1500 ft Maximum |
| Max Wireless Range | 1500 ft |
Product Details
| Battery Type | AAA |
| Board Type | Accessory |
| Color | Black |
| Accessory Type | Laser Pointer |
| Number of Batteries | 2 |
| Material | Plastic |
| Description | General Purpose Laser Pointer |
| Package Quantity | 1 |
| Features | Pocket Clip |
| Manufacturers Part Number | QRTMP1200Q |
| Batteries | 2 x AAA |
| Brand | Quartet |