Make your demonstrations shine with this wireless presenter, featuring a vibrant green laser pointer that stands out against brighter projectors and plasma displays. Extended projection range up to 150 ft with an operating frequency of 2.4 GHz to 2.48 GHz allows you to present anywhere in the room. Control Microsoft® PowerPoint and Apple iWork Keynote® presentations with no drivers needed. Intuitive four-button design is comfortable and easy to use. Includes protective carrying case. Operates on two AAA batteries (included).
Kensington® Wireless Presenter Pro w/ Green Laser Pointer, 150-ft
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$97.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Projection Distance | 150 ft |
| Max Wireless Range | 150 ft |
Product Details
| Battery Type | AAA |
| Board Type | Accessory |
| Color | Black |
| Accessory Type | Laser Pointer |
| Batteries Included | Yes |
| Laser Color Family | Green |
| Number of Batteries | 2 |
| Description | Wireless Presenter w/ Laser Pointer |
| Package Quantity | 1 |
| Manufacturers Part Number | 72353 |
| Class Type | 2 |
| Brand | Kensington |
| Frequency | 2.4 G Hz |
Warranty
| Warranty | 5 yr |