Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Logitech

Model # :WBB1141446

MPN #: 910-001354

Logitech 910-001354 Wireless Presenter w/Laser Pointer, 50ft Projection, Matte Black

Product Description
Easy-to-find buttons and contoured grip help you comfortably navigate through slide show presentations with confidence. Plug-and-play wireless receiver makes it easy to get your presentation started, then move around the room while you present. When the show is over, store the receiver inside the presenter. Includes protective carrying case. Projection Distance: 50 ft; Operating System Compatibility: Windows® XP, Vista™, 7, 8; Class Type: 2. Note: Class 2 laser pointers can be used in many venues that currently ban Class 3A lasers, such as governmental institutions and schools. It is never acceptable to intentionally look directly into any laser pointer beam. This lower powered laser, designed for .


PRICE
$67.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-11/16 in
Depth2-5/8 in
Height8-51/64 in
Projection Distance50 ft
Max Wireless Range50 ft

Product Details

Battery TypeAAA
Board TypeAccessory
ColorBlack
Accessory TypeLaser Pointer
Batteries IncludedYes
Percent Recycled Content0 Percent
Percent Pre Consumer Recycled Content0 Percent
Number of Batteries2
DescriptionWireless Presenter w/Laser Pointer
Package Quantity1
Percent Post Consumer Recycled Content0 Percent
Class Type2
BrandLogitech
Frequency2.4 G Hz