Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Quartet

Model # :WBB1000731

MPN #: QRTMP2703BQ

Quartet® Classic Comfort Laser Pointer, QRTMP2703BQ, Class 3A, Steel, Blue

Product Description
Laser pointer projects a brilliant red dot onto any medium, including high lumen overheads, videos and multimedia projections. Rubberized cushion grip offers a soft touch. Laser pointer includes a handy pocket clip and two AAA batteries.

Includes
  • Classic Comfort Laser Pointer
  • 2 x AAA Batteries

    Features
  • Pocket Clip
  • Cushioned Grip



  • PRICE
    $71.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Projection1500 ft Maximum
    Max Wireless Range1500 ft

    Product Details

    Battery TypeAAA
    Board TypeAccessory
    ColorBlue
    Accessory TypeLaser Pointer
    Number of Batteries2
    MaterialSteel
    Package Quantity1
    DescriptionClassic Comfort Laser Pointer
    Manufacturers Part NumberQRTMP2703BQ
    Batteries2 x AAA
    BrandQuartet