Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Optima

Model # :WBB3202501

MPN #: OP-927-200kLED

Optima OP-927 Heavy Duty Tension Hanging Scale with LED Indicator, 200,000 lbs x 20 lb, Black

Product Description
Optima Scale's Wireless crane scale is a rugged, rechargeable digital crane scale offers the latest in easy-to-use digital technology. Prime OP-927 series tension scales are highly accurate and display results in a large 1-inch LCD format for quick observation. Remote controls all the functions on the indicator, letting the user turn power on/off or reset the scale. A patented electronic design creates exceptionally low power consumption allowing for up to 72 hours on continuous use. An automatic shutoff feature further extends battery life by monitoring surrounding light conditions and turning the scale off if the ambient light prevents reading the display. This digital crane scale features automatic zero tracking to ensure proper weighing results during temperature changes or dust accumulation on the load-receiving element.

Features:
  • Designed to measure high capacity load for cranes, hoists and winches and used with shackles to measure force
  • Available in capacities ranging from 50,000 lbs to 200,000 lbs
  • Comes with a bright LCD with rechargeable battery
  • Display shows both kg and lb measurements
  • Cost effective solution for processing, monitoring and controlling overhead loads
  • Lightweight and compact design with high capacity
  • Cost effective solution for processing, monitoring and controlling overhead loads
  • Used with shackles to measure force
  • Designed to measure high capacity load for cranes, hoists and winches
  • Large LCD display OP-901 indicator with rechargeable battery (up to 100 hrs)
  • Indicator can be upgraded to NEMA 4X Stainless steel version
  • Selectable weighing units: lb and kg
  • Power: 110V-220V AC adapter, built in rechargeable battery (up to 100 hrs)
  • 26' load cell cable (longer options available)
  • 1 year limited warranty
Indicator Features:
  • OP-901 indicator withLED or LCD display
  • 1" Tall backlit display
  • Rechargeable battery (up to 100 hrs)
  • Plasticcasing
  • AC adapterincluded
  • Multiple weighing units: (lb/kg)
  • Gross/Tare/Zero
  • Multiple Hold functions
  • Overload / Underload alarm
  • Splash proof keyboard and display
  • Connects to a remote display and printer
  • Full Duplex RS-232 Serial Port
Specifications:
  • Accuracy: 5000e
  • Time to Stable Reading: <8 seconds
  • Overload Protection: 200%
  • Overload Alarm: 100% F.S.+9e
  • Display: 6 digit LCD
  • Power: 100~240VAC @ 50/60Hz
  • Operating Temperature: 14°F to 104°F =90%RH
  • Warranty: 1 year limited warranty


PRICE
$2,130.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Height22 in
Weight Capacity200000 lbs
Weight95 lbs
Readability100
Unit of Measurementlb, kg

Product Details

TypeHanging Scale
DisplayLED
ColorBlack
SeriesOP-927
Power SourceAC Adapter, Rechargeable Battery
Voltage110 - 240 V
MaterialPlastic, Steel
DescriptionHeavy Duty Tension Hanging with LED indicator
Package Quantity1
Battery Life Hours72
Manufacturers Part NumberOP-927-200kLED
Legal for TradeNo
BrandOptima

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE