Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Optima

Model # :WBB3202497

MPN #: OP-926-5000LED

Optima OP-926 Hanging Scale with LED Indicator, 5000 lb x 0.5 lb, Black

Product Description
Optima Scale's hanging scale is a high precision weighing device designed for both hanging and compression applications, offering exceptional accuracy and durability. Better than 0.02% of full-scale capacity and 10X more accurate than standard crane scales, meaning minimal deviation even at the maximum load. Suitable for industries requiring exact measurements, such as manufacturing, logistics, marine, agriculture, and material testing.

Features:
  • General weighing for many applications
  • Selectable weighing units: lb, kg
  • Includes OP-909 LED indicator with rechargeable battery
  • Standard indicator functions include Tare, Print and Peak Hold
  • 19' load cell cable (longer cables available)
  • Eye bolts included
  • Indicator upgradeable to NEMA 4 stainless steel for washdown applications
  • RS232 port for printer or computer
Indicator Features:
  • OP-909 indicator withLED display
  • 1" Tall backlit display
  • Rechargeable battery (up to 40 hrs)
  • Plasticcasing
  • AC adapterincluded
  • Multiple weighing units: (lb/kg)
  • Gross/Tare/Zero
  • Multiple Hold functions
  • Overload / Underload alarm
  • Splash proof keyboard and display
  • Connects to a remote display and printer
  • Full Duplex RS-232 Serial Port
Specifications:
  • Accuracy: 5000e
  • Time to Stable Reading: <8 seconds
  • Overload Protection: 200%
  • Overload Alarm: 100% F.S.+9e
  • Display: 6 digit LCD
  • Power: 100~240VAC @ 50/60Hz
  • Operating Temperature: 14°F to 104°F =90%RH
  • Warranty: 1 year limited warranty


PRICE
$539.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Height4-1/4 in
Weight Capacity5000 lbs
Weight11 lbs
Readability0.5
Unit of Measurementlb, kg

Product Details

TypeHanging Scale
DisplayLED
ColorBlack
SeriesOP-926
Power SourceAC Adapter, Rechargeable Battery
Voltage110 - 240 V
MaterialPlastic, Steel
DescriptionHanging Scale with LED indicator
Package Quantity1
Battery Life Hours72
Manufacturers Part NumberOP-926-5000LED
Legal for TradeNo
BrandOptima

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE