Features
- Ball bearings
- Suitable for mounting any position
- Heavy gauge steel and cast iron frames
- Pumps, compressors, machine tools, conveyors, blowers, fans and many other applications requiring three phase power
Weights & Dimensions
| Dimension C | 12.23 in |
Product Details
| Power Factor | 58 |
| Bearing Opp Drive End | 6203 |
| KVA Code | M |
| Motor RPM 60 Hertz | 1740 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | M3538/35 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Bearing Drive End | 6205 |
| Brand | Baldor-Reliance |
| Insulation Class | F |
| Horsepower | 1/2 HP |
| Frame | 56 |
| Hertz | 60 Hz |
| Design Code | B |
| Enclosure Type | Totally Enclosed |
| Voltage | 208-230/460 V |
| Full Load Efficiency | 72 |
| Nameplate RPM | 1740 rpm |
| Full Load Amps | 2.42-2.24/1.12 A |
| Duty | Continuous |
| RPM Range | 1701-1800 rpm |
| Ambient Temperature | 40 °C |