Accucold® Ultra Low Chest Freezer w/ 9 Vertical Box Racks, 4.8 Cu. Ft. Capacity, White
Write a Review
|
Questions & Answers (0)
Product Description
Accucold® introduces a new series of ultra low temperature chest freezers designed for reliable storage at -85°C for laboratory, life science, and other institutional settings.
Manufactured for Accucold® in Denmark by ELCOLD, model LAB11 offers 4.8 cu.ft. of storage. Extra thick 4 1/2" insulation and static manual defrost operation help to maintain ultra low temperatures suitable for maintaining the integrity of biological samples, industrial materials, laboratory specimens, select vaccines, and other materials with highly specific cold storage requirements. Two inner lids offer added protection by shielding contents when the outer lid is opened. The digital microprocessor controls are mounted in the front for convenient access. This unit has a temperature range that can be set between -50 and -85°C, with a display viewable in Celsius or Fahrenheit. The thermostat's high/low temperature alarm warns if the interior goes out of the set range. There is also an audible 9V battery-powered alarm in the rear of the unit that will sound in the event of power failure.
For added convenience, the LAB11R9 comes with pre-installed casters, including two front locking wheels to help keep the unit in place. The easy-grip handle includes a factory-installed keyed lock for added security. We also offer this unit with a set of 9 vertical stainless steel box racks (see model LAB11R9).
The LAB11 is UL listed for use in the US and Canada, and also meets ANSI/NSF-7. Additional sizes will be available soon.
Manufactured for Accucold® in Denmark by ELCOLD, model LAB11 offers 4.8 cu.ft. of storage. Extra thick 4 1/2" insulation and static manual defrost operation help to maintain ultra low temperatures suitable for maintaining the integrity of biological samples, industrial materials, laboratory specimens, select vaccines, and other materials with highly specific cold storage requirements. Two inner lids offer added protection by shielding contents when the outer lid is opened. The digital microprocessor controls are mounted in the front for convenient access. This unit has a temperature range that can be set between -50 and -85°C, with a display viewable in Celsius or Fahrenheit. The thermostat's high/low temperature alarm warns if the interior goes out of the set range. There is also an audible 9V battery-powered alarm in the rear of the unit that will sound in the event of power failure.
For added convenience, the LAB11R9 comes with pre-installed casters, including two front locking wheels to help keep the unit in place. The easy-grip handle includes a factory-installed keyed lock for added security. We also offer this unit with a set of 9 vertical stainless steel box racks (see model LAB11R9).
The LAB11 is UL listed for use in the US and Canada, and also meets ANSI/NSF-7. Additional sizes will be available soon.
PRICE
$10,559.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Depth | 28 in |
| Height | 36-1/4 in |
| Interior Height | 26-1/4 in |
| Interior Depth | 17-1/2 in |
| Interior Width | 20-1/4 in |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Door Swing | Lift-up |
| Defrost Type | Manual |
| Chamber Color Family | White |
| Material | Steel |
| Manufacturers Part Number | LAB11R9 |
| Sound Level | 49 |
| Brand | Accucold |
| Type | Medical and Lab Freezer |
| Color | White |
| Amperage | 5.3 A |
| Hertz | 60 Hz |
| Casters | Yes |
| Temperature Range | -50 to -85 |
| Style | Chest |
| Capacity | 4.8 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | 4.8 Cu. Ft. Ultra Low Chest Freezer |
| Thermostat Type | Digital |
| Door Style | Lift-Up Door |
Warranty
| Warranty | 1 Year On Parts & Labor, 5 Years On Compressor |
Compliance & Certifications
| Certifications | UL/C-UL, UL-S Listed |
| ADA Compliant | No |