Marathon General Purpose Single Phase ODP Motor, 1/4 HP, 1725 RPM, 115/230V, ODP, 56C Frame
Write a Review
|
Questions & Answers (0)
Product Description
Marathon, General Purpose Single Phase ODP Motor, Capacitor Start Capacitor Run, 1/4 hp, 1725 rpm, 1 speed, 115/230v, ODP, 2.4/1.2 amp, Selective Counterclockwise, Ball/Ball bearings
PRICE
$379.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 17 |
| Shaft Diameter | 0.625 |
Product Details
| Efficiency | 68.5 |
| Horsepower | 1/4 HP |
| Frame | 56C |
| Hertz | 60 Hz |
| Rotation | Selective Counterclockwise ° |
| Motor RPM 60 Hertz | 1725 rpm |
| Thermal Protection | No |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Round |
| Voltage | 115/230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 2.4/1.2 A |
| Manufacturers Part Number | G212A |
| Duty | Continuous |
| Service Factor | 1.35 |
| Bearing Drive End | Ball/Ball |
| RPM Range | 1725 rpm |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |