Model # :WBB2158873
MPN #: GJO85131
Trigger Sprayer, White/Red, 9.875" Tube, 24 Sprayers
Write a Review
|
Questions & Answers (0)
Product Description
General-purpose trigger sprayer helps you accurately dispense liquids directly to any area. Adjustable nozzle lets you easily control how much liquid you want to spray to prevent wasteful use. Easy-to-use trigger allows fast, repeatable use to maximize your efficiency. Sprayer attaches to quart-sized bottles with a 28mm/400 neck finish.
PRICE
$34.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-7/8 in |
Product Details
| Style | Economy |
| Type | General Purpose |
| Material | Plastic |
| Package Quantity | 24 Sprayers |
| Color | White |
| Output | 1.0 ml |
| For Use With | 32 oz. Bottles |