Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB892797

MPN #: F11620-0050

Bel-Art Polypropylene Trigger Sprayers with 53mm Adapter 116200050, 2/PK

Product Description
Trigger sprayers with adapters fit any Scienceware® bottle with an easy to fill, 53mm wide closure and offer convenient, adjustable spray dispensing of a wide range of chemicals including bleach, ethanol, machine oil and water.

Features:
  • Simple to install sprayer is perfect for GHS Labeled safety-vented wash bottles (series 12416 and 12432), as well as OSHA compliant 16oz and 32oz Scienceware® non-vented, wide-mouth wash bottles (series 11716 and 11732)
  • Stainless steel, spring-action pump in the trigger sprayer will not corrode with repeated exposure to 10% bleach disinfecting solution
  • Made from durable, chemical resistant polypropylene
  • Adapter plus trigger sprayer adds approx. 5-1/2" height to a wash bottle
  • Sprayer without adapter fits most bottles with a 28mm opening
  • Bottle not included
Note: Sold in inner pack quantity includes 2 trigger sprayers, priced per each pack.

PRICE
$38.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height12 in

Product Details

Capacity16, 32
IncludesTrigger Sprayers with Adapters
MaterialPolypropylene
Package Quantity2
DescriptionTrigger Sprayer with Adapter
ColorMulti-colored
Manufacturers Part NumberF11620-0050
BrandBel-Art