Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers Industrial Products

Model # :WBB3179016

MPN #: UC1400-6-FLG

Checkers™ General Purpose Wheel Chock, Polyurethane, 60000 lb. Load Cap., 10"L x 8-1/2"W x 5"H

Product Description
Hi Viz polyurethane chocks are constructed with a bright green color & is designed to meet the most stringent safety & performance standards.

The Checkers™ general-purpose UC1400 wheel chocks for ground vehicles are manufactured with highly durable, lightweight polyurethane and are 3rd party tested, certified, and trusted by fleets globally. These chocks are ideal for use with over-the-road trucks, trailers, pickups, and utility vehicles. Rated for vehicles with tire sizes up to 32 in. (81-5/16 cm) diameter and gross vehicle operating weight up to 60,000 lbs. (27,215 kg)

Features:
  • For tires with up to a 32" outside diameter
  • Weather-resistant, lightweight polyurethane
  • Resistant to oils, fuels, and solvents
  • Easy-grip carrying handle
  • Eyebolt for ropes or chains
  • Available in two weights, 4.5 lbs. (UC1400-4.5), and 6 lbs. (UC1400-6)


PRICE
$102.69

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width8-1/2 in
Height5 in
Weight6 lbs

Product Details

Assembly RequiredNo
TypeTruck, Trailer, & Car Wheel Chock
MaterialPolyurethane
Package Quantity1
ColorGreen
Manufacturers Part NumberUC1400-6-FLG
BrandCheckers Industrial Products

Warranty

Warranty1 Year yr