Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB3218722

MPN #: SLWK1200D4T

Snap-Loc® General Purpose Wood Dolly Kit with 4" Thermoplastic Casters, 1200 lb. Capacity

Product Description
Snap-Loc® Wood Dolly Kit 1,200 lb. General Purpose with 4" Thermoplastic Casters (Wood not included)

Features:
  • Customizable to Any Size: Use 2"x 6" wood studs cut to the width and length you need to fit your specific projects (wood not included). Change wood size anytime, Kit can be disassembled and reused
  • Easy Rolling: Precession ball-bearing, thermoplastic 4-inch non-marking caster wheels for use on hard surfaces and sensitive flooring. Brakes hold Dolly on hills
  • Made in USA Built to Last: USA heavy duty galvanized corner brackets are impervious to contaminants/weather. Caster bolts and bracket screws firmly lock wood in place
  • Versatile Solutions: Optional E-Track Singles with logistic E-Straps can be installed as load control handles and to connect multiple dollies together (Singles/Straps sold separately)
  • Specifications: 1,200 lb. capacity. Brackets 6-1/2 x 6-1/2 x 1-1/4 inch fit 2"x6" wood studs. Coordinates with Snap-Loc® E-Track System for trucks/trailers. Fits industry standard E-Track accessories


PRICE
$109.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 - 48 in
Width14 - 48 in
Height7 in
Weight Capacity1200 lbs
Weight14 lbs
Wheel Diameter4 in
Deck Width14 - 48 in
Deck Length14 - 48 in
Deck Height7 in

Product Details

Assembly RequiredYes
Wheel MaterialThermoplastic
TypeSteel Adjustable Open Deck Dolly
Deck MaterialGalvanized Steel
ColorSilver
Caster Type(2) Swivel, (2) Swivel with Brakes
Wheel Type2 Swivel, 2 Locking Swivel
StyleOpen Deck
MaterialGalvanized Steel
Package Quantity1
Manufacturers Part NumberSLWK1200D4T
BrandSnap-Loc

Warranty

Warranty90