Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB986434

MPN #: HDOC-2448-12

Vestil Six-Wheel Carpeted End Wood Deck Movers Dolly HDOC-2448-12 48x24

Product Description
SIX-WHEEL WOOD DECK MOVERS DOLLY

Oversized Dolly is great for Moving Large Items

This dolly features a 48"L x 24"W hardwood deck that's useful for moving bulky, oversized cargo. Assembles easily.

Carpeted Ends Dolly features twin 24" x 12" carpets for added load protection. Open center design with 3-½"W side boards allows for easy carrying. Dolly features a tilt design that allows it to turn on its own radius. Maneuvers easily with (4) 4" swivel end and (2) 5" rigid center non-marking polyurethane casters.

PRICE
$169.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height7-1/2 in
Weight Capacity1200 lbs
Weight30 lbs
Deck Width24 in
Deck Length48 in
Deck Height7-1/2 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
TypeHardwood Open Deck Dolly with Carpeted Deck Ends
Deck MaterialWood
Caster Type(2) Rigid, (4) Swivel
Wheel TypeSwivel
MaterialWood
Manufacturers Part NumberHDOC-2448-12
BrandVestil