Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3253592

MPN #: 33219

Milwaukee Heavy Duty Wood Furniture Dolly, 1200 lb., Capacity, 32-1/2" x 19"

Product Description
The Milwaukee Heavy‑Duty Wood Furniture Dolly is built for tough moving jobs, providing a solid and reliable platform for transporting heavy furniture, appliances, and bulky equipment. Crafted with reinforced wood decking and a rugged steel frame, this dolly delivers exceptional strength and long‑lasting performance. Four smooth‑rolling swivel casters make maneuvering around corners and through tight spaces effortless, even with substantial loads. Its durable construction helps prevent damage to both the dolly and the items you're moving, while the low profile enhances stability and control. Ideal for use in homes, warehouses, or job sites, this heavy‑duty furniture dolly is a practical tool for professionals and DIYers looking to make heavy lifting easier.

Features:
  • Larger, heavy duty wood furniture dolly – great for commercial use, offices and school
  • Carpeted ends provide cushioning and protect furniture from scuffing
  • Strong, extra thick boards and large carpeted surface area
  • Durable, non-marking swivel casters for increased maneuverability
  • 32-1/2" x 19"
  • 1,200 lbs Load Rating


PRICE
$105.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Weight Capacity1200 lbs
Wheel Diameter4 in
Deck Width32-1/2 in
Deck Length19 in
Deck Height7-1/2 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
Deck MaterialWood
ColorBrown
Caster Type(4) Swivel
MaterialWood
Package Quantity1
Manufacturers Part Number33219
BrandMilwaukee