Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




General Wire

Model # :WBB213919

MPN #: KR-C-WC

General Wire Kinetic Water Ram Manual Drain Cleaner

Product Description
Here's a compact, lightweight Kinetic Water Ram Pipe cleaning tool for quickly opening clogged sinks, toilets, and tubs. It handles rust, grease, sediment, and scale in lines up through 4" in diameter.The Kinetic Water Ram uses a burst of compressed air that drives a shock wave (kinetic energy) through water to break up stoppage. It's particularly useful when the stoppage is on the far side of a drum trap or series of tight bends, since the shock wave can travel around bends without losing its force. The Kenetic Water Ram has a self-contained pump and pressure gauge, so you can hit the stoppage with just the rightamount of force. You get instant impact with no build-up of pressure in the plumbing system. The force is transmitted through water, so it's not affected by stacks or vents. An optional toilet attachment (KR-CA) screws onto the front of the Kinetic Water Ram and enables you to position the cone in the bowl to get a tighter seal. As a result, you can strike the blockage with greater impact and no splash back.

PRICE
$540.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width4-1/4 in
Height6-1/2 in
Weight9 lbs
For Use with Pipe Size1-1/4 to 4 in
Max Cable Length21 ft

Product Details

SeriesKinetic Water Ram
Includes4 Rubber Cones, 5 Plugs, Closet Attatchment, Caulking Hose, & Case
MaterialSteel
Package Quantity1
Description4" Rubber Cone, 5 Plugs, Extension Hose, Closet Attatchment, Caulking Hose
Manufacturers Part NumberKR-C-WC
BrandGeneral Wire