Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




General Wire

Model # :WBB213892

MPN #: RD-GP

General Wire Rodrunner Unit with (10) 10' x 1-1/4" Cables with G Connector

Product Description
The Rodrunner offers all the features that contractors like in a sectional sewer cleaner- light weight, high speed cable rotation, and short, quick-coupling cables. Most often, you set the Rodrunner up close to the drain opening. However, on easier jobs where you have some working room, you can run the machine "lawn-mower" fashion, standing behind the machine. For close-up work, the wheel brake is set, the power switch is placed next to the machine to be used as a foot switch, and the cable guide hose is attached. Now, the Rodrunner is ready to handle the toughest stoppages in 3-10'' lines, as far as 200 feet away. A heavy-duty 3/4 hp motor with capacitor and overload protection spins cable at 485 rpm, an ideal speed for self-feeding into the line while protecting the cable against sudden torque build-ups. For additional protection, the Rodrunner has an adjustable slip cluth, which is factory set at 18-20 ft. lbs.

PRICE
$5,699.00

1
1
Free Shipping Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth20 in
Height42 in
Weight90 lbs
Max Cable Length200 ft

Product Details

Horsepower3/4 HP
Rotations per Minute485 rpm
SeriesRodrunner
Includes10'x1-1/4 Proflex G Connector Cables, Rear Guide Hose & Cutter
Package Quantity1
DescriptionRodrunner w/ 10'x1-1/4" Proflex "G" Connector Cables, Rear Guide Hose & Cutter
Manufacturers Part NumberRD-GP
BrandGeneral Wire