General Pipe Cleaners Sectional Machine w/ (6) 7-1/2'x5/8" Cables, Small Cable Carrier & Cutter Set
The I-95 gives you power and convenience. The motor is a 1/3 hp capacitor type, so it delivers plenty of torque to the cables. Yet, as soon as you lift the drive handle, the cable stops rotating, so there's no additional torque build up. You also use the drive handle to carry the machine. And when it's in position on the job, its four point base gives it rock-solid stability. A cutter holder is attached to the back of the I-95, so your cutting heads are always with the machine. A Ground Fault Circuit Interrupter is standard equipment. Clear 2" - 3" lines up to 125 feet long with 5/8" x 7-1/2' sections. We've included six, 7-1/2' x 5/8" sections to get you started.
General Wire I-95-A Sectional Machine w/ (6) 7-1/2'x5/8" Cables, Cable Carrier & Cutter Set
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,549.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 14 in |
| Height | 17 in |
| Weight | 39 lbs |
| Max Cable Length | 125 ft |
Product Details
| Horsepower | 1/3 HP |
| Rotations per Minute | 400 rpm |
| Series | I-95 |
| Includes | 7-1/2'x5/8 Cables, Small Cable Carrier & Cutter Set |
| Package Quantity | 1 |
| Description | I-95 w/ 7-1/2'x5/8" Cables, Small Cable Carrier & Cutter Set |
| Manufacturers Part Number | I-95-A |
| Brand | General Wire |