Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mini X-Treme Box

Model # :WBB3183892

MPN #: 6532UGM1

Mini X-Treme Box 30A Compact Power Distribution Center, NEMA 5-20R

Product Description
The Mini X-Treme Box product provides more compact and less costly work-site power distribution than our popular full-size models. Used with various power supply adapters, these units are ideal for smaller jobs and restoration work where the only available power is from range outlets, dryer outlets or portable generators. They can also be used in any situation where a more compact, easier-to-handle unit is desired to safely expand and distribute power on jobsites or for dedicated lighting circuits. The Mini Xtreme Box is intended for connection to a split-phrase 125/250-Volt 30 Amp power source. This source may be a generator, utility power drop, or range or dryer outlet using Southwire-supplied adapter cords. The input connection is through an L114-30P 3-pole 4-wire grounding twist-to-lock power inlet.

Features:
  • 20A circuit breaker on both ends protects the unit from overcurrent
  • (4) 125V 20A duplex receptacles, NEMA 5-20R
  • (2) Class "A" ground-fault circuit-interrupters (GFCI)
  • The power inlet feeds into (2) Circuit Breakers, Single-Pole 20A


PRICE
$495.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width6-3/4 in
Height10 in
Weight10.8 lbs

Product Details

ColorYellow
Amperage30 A
Package Quantity1
DescriptionCompact Power Distribution Center
Manufacturers Part Number6532UGM1
Outlet Type(4) 5-20R
BrandMini X-Treme Box

Compliance & Certifications

NEMA Connector NumberNEMA 5-20R
CertificationsUL, cUL