CE 8706UGCX, 50A Temp. Power Box, U-Ground, Rugged
Write a Review
|
Questions & Answers (0)
Product Description
CEP 8706GU, 50A Temp. Power Box, U-Ground, Rugged
50A UL 1640 approved temporary spider box with 50A 125/250V input to 6xNEMA 5-20R outlets, 1xNEMA L6-30R outlet, and 1x50A 125/250V feed through outlet. Has a Rugged Wrap Around Frame to protect the enclosure. NEMA 3R.
50A UL 1640 approved temporary spider box with 50A 125/250V input to 6xNEMA 5-20R outlets, 1xNEMA L6-30R outlet, and 1x50A 125/250V feed through outlet. Has a Rugged Wrap Around Frame to protect the enclosure. NEMA 3R.
PRICE
$1,019.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 18 in |
| Height | 14 in |
| Weight | 34 lbs |
Product Details
| Color | Yellow |
| Amperage | 50 A |
| Package Quantity | 1 |
| Description | 50A Temp. Power Box, U-Ground, Rugged |
| Manufacturers Part Number | 8706UGCX |
| Outlet Type | (6) 5-20R GFCI, (1) L6-30R |
| Brand | Construction Electrical Products |
Compliance & Certifications
| NEMA Connector Number | NEMA 5-20R |
| Certifications | cUL |