Global™ Right Pedestal Return - 40" - Quartered Mahogany - Genoa Series
Write a Review
|
Questions & Answers (0)
Product Description
Global™ Genoa Right Pedestal Return, Quartered Mahogany Laminate
Standard with box/file drawer pedestal. Pedestal locks. Grommet in work surface. Pedestal is on the right. 20 x 40 x 29
View the Genoa collection here.
Standard with box/file drawer pedestal. Pedestal locks. Grommet in work surface. Pedestal is on the right. 20 x 40 x 29
View the Genoa collection here.
PRICE
$525.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40 in |
| Depth | 20 in |
| Height | 29 in |
Product Details
| Assembly Required | No |
| Type | Return |
| Number of File Drawers | 1 |
| Frame Color Family | Mahogany |
| Series | Genoa |
| Top Color Family | Mahogany |
| Pedestal Type | Box/File |
| Style | Single Pedestal |
| Return | Right |
| Description | Right Return Desk |
| Package Quantity | 1 |
| Frame Material | Laminate |
| Manufacturers Part Number | G2040FR-QTM |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Global Furniture Group |
Warranty
| Warranty | Global Lifetime Warranty |
Compliance & Certifications
| Certifications | Greenguard Certified, Level 3, Meets or Exceeds ANSI/BIFMA Standards |