Take 15% off your entire order!

Offer applied at checkout

Global™ Wood Desk - Right Pedestal - 60" - Dark Espresso - Genoa Series

Global™ Wood Desk - Right Pedestal - 60" - Dark Espresso - Genoa Series

Item #: WBB1101649

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$765.00 up to 32% OFF

Price: $523.00

$87.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global™ Genoa Single Right Pedestal Desk, Dark Espresso Laminate

Standard with box/file pedestal. Pedestal locks. One pencil tray. Pedestal is on the right. 295/8 x 60 x 29


View the Genoa collection here.

  • WIDTH INCHES 60
  • DEPTH INCHES 30
  • HEIGHT INCHES 29
  • ASSEMBLY Assembled
  • BRAND Global Furniture Group
  • DESCRIPTION Single Right Pedestal Desk
  • COLLECTION Genoa
  • LIMITED WARRANTY Global Lifetime Warranty
  • PACKAGE QUANTITY 1
  • SHAPE Rectangle
  • TOP CONSTRUCTION Laminate
  • CERTIFIED/APPROVED Greenguard Certified, Level 3, Meets or Exceeds ANSI/BIFMA Standards
  • PEDESTAL TYPE Box/File
  • CAPACITY 1 Person
  • STYLE Single Pedestal
  • FRAME CONSTRUCTION Laminate
  • TYPE Wood Desk
  • WIRE MANAGEMENT Yes
  • MANUFACTURERS PART NUMBER G3060SPR-DES
  • FRAME COLOR Espresso
  • FILE DRAWER QUANTITY 1
  • DRAWER LOCK Yes
  • TOP COLOR Espresso
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global™ Wood Desk - Right Pedestal - 60" - Dark Espresso - Genoa Series

Global™ Wood Desk - Right Pedestal - 60" - Dark Espresso - Genoa Series

Item #: WBB1101649

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant