Georgia Pacific Jumbo Perforated Paper Towels 8-4/5" x 11", White 250 Sheets/Roll 12/Case - GEP27700
|
Questions & Answers (0)
Product Description
Georgia Pacific Preference Jumbo Perforated Household Roll Towels - 250/Roll, White
Pacific Preference Jumbo Perforated Household Roll Towels are strong and absorbent, making them ideal for quickly and easily cleaning up everyday spills. Designed for commercial kitchens, laboratories, hospitals and clinics. 2-ply, 11" x 8-7/8" sheets.
Pacific Preference Jumbo Perforated Household Roll Towels are strong and absorbent, making them ideal for quickly and easily cleaning up everyday spills. Designed for commercial kitchens, laboratories, hospitals and clinics. 2-ply, 11" x 8-7/8" sheets.
PRICE
$94.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 183 ft |
| Width | 9 in |
| Weight | 20-1/5 lbs |
| Sheet Width | 11 in |
| Sheet Length | 8-4/5 in |
Product Details
| Style | 2 Ply |
| Size Type | 250 |
| Package Quantity | 12 |
| Description | Perforated |
| Color | White |
| Manufacturers Part Number | GPC 277 |
| Brand | Georgia-Pacific |