Georgia-Pacific Professional Pacific Blue Ultra Z-Fold Paper Towel, 1-Ply, 8"W x 11"L, White,10/Case
Write a Review
|
Questions & Answers (0)
Product Description
Quality and value from the unique "Z-Fold" design that delivers Class A image in an efficient, one-at-a-time dispensing format. Responsible because it helps reduce waste and decrease costs for an economical solution you can count on. Maintenance-friendly due to the interfolded design that means the towel can't be loaded incorrectly. Compatible with standard, folded towel dispensers.
PRICE
$62.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 |
| Width | 8 in |
| Sheet Length | 11 in |
| Sheet Width | 8 in |
Product Details
| Type | Z-Fold Towels |
| Color | White |
| Style | 1 Ply |
| Number of Sheets | 260 |
| Size Type | 260 Sheets/Pack |
| Material | Paper |
| Description | Z-Fold Folded Paper Towels |
| Package Quantity | 10 |
| Manufacturers Part Number | 20885 |
| Brand | Georgia-Pacific |