Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Georgia-Pacific

Model # :WBB567202

MPN #: GPC 280

Georgia Pacific 2-Ply Nonperforated Paper Towel, White 350 Ft./Roll 12/Case - GEP28000

Product Description
Georgia Pacific Signature Premium Hardwound Roll Towels - 2-Ply, White

Features:

  • Strong, absorbent towels make cleaning up everyday spills quick and easy
  • Ideal for commercial kitchens, laboratories, hospitals and clinics
PRICE
$169.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length350 ft
Width8 in
Weight29-1/5 lbs

Product Details

Style2 Ply
Size TypeVaries
MaterialPaper
Package Quantity12
DescriptionContinuous
ColorWhite
Manufacturers Part NumberGPC 280
BrandGeorgia-Pacific