Georgia-Pacific Professional Coreless Bath Tissue, 2-Ply, White, 1000 Sheets/Roll, 36 Rolls/Case
Write a Review
|
Questions & Answers (0)
Product Description
Tissue is designed specifically for use with coreless spindle-equipped dispensers. Featuring up to twice the standard sheet count, each roll helps you minimize maintenance costs and run-outs. Poly case wrap takes up significantly less space and produces less waste than corrugated cardboard box packaging. Septic Safe.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/16 |
| Width | 3-7/8 in |
| Roll Diameter | 4-3/4 in |
| Size | 4-3/4 |
Product Details
| Style | 2 Ply |
| Number of Sheets | 1000 Sheets/Roll |
| Package Quantity | 36 |
| Description | Coreless Bath Tissue |
| Manufacturers Part Number | 19375 |
| Brand | Georgia-Pacific |