- Clean room Odyssey II top-vented goggle, clear poly lens
- The perfect solution for clean room environments
- Can be autoclaved or gamma sterilized - 8 -15 cycles
- Reusable, which provides a longer use of life, less waste and a lower cost of ownership
- High temperature resistant - meets ANSI Z87 +
Sellstrom® S80231 Odyssey II Gamma Ray and Autoclave Clean Room Goggle
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$29.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Clean Room |
| Frame Style | Safety Goggles |
| Ventilation | Top-Vented |
| Lens Color Family | Clear |
| Frame Color Family | Blue |
| Adjustable Temple | No |
| Series | Odyssey II |
| Strap Material | Neoprene |
| Hard Coat | No |
| Lens Material | TPR |
| Anti Scratch | Yes |
| Anti Fog | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | S80231 |
| Brand | Sellstrom |
Compliance & Certifications
| Certifications | ANSI Z87.1 + |