Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
JET

Model # :WBB2365406

MPN #: JT9-323442

JET® JT9-323442 GH-1440B Geared Head Bench Lathe with Taper Attachment

Product Description

This new JET GH-1440B Geared Head Bench Lathe is engineered for smooth, quiet operation and user versatility. Positioned on a heavy-duty stand with a newly added built-in footbrake, the GH-1440B includes precision induction hardened ground bed-ways, spindle roller bearings, and high-quality steel hardened gears in the headstock for ultimate working durability. The GH1440B also includes a patented electronic chuck key docking station that prevents startup without the chuck key when safely docked.

PRICE
$20,609.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length76
Width30 in
Height60 in
Weight1610 lbs
Distance Between Centers36-7/8 in
Spindle Bore2 in
Swing Over Bed14 in
Swing Through Gap20 in
Swing Over Cross Slide8 in

Product Details

Spindle MountD1-5
Style TypeBench - Geared Head
Motor Voltage230 V
Phase1
Manufacturers Part NumberJT9-323442
Motor Horsepower2 HP
Collet CloserNo
Taper AttachmentYes
BrandJET

Warranty

Warranty2 yr