Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2365399

MPN #: JT9-322830

JET® JT9-322830 GH-1440-1, Geared Head Lathe

Product Description

The new JET GH-1440-1 and GH-1440-3 Geared Head engine lathes weigh over one ton and come equipped with precision induction hardened ground bed-ways, spindle roller bearings, and high-quality steel hardened gears in the headstock for the ultimate working durability. The enclosed gearbox design, standard coolant system, and lead screw cover provide a smooth and quiet operation while maintaining peak performance. The GH-1440-1 and GH-1440-3 also includes a patented electronic chuck key docking station that prevents startup without the chuck key when safely docked.

PRICE
$21,765.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length74.8
Width30 in
Height56.5 in
Weight2116 lbs
Distance Between Centers40 in
Spindle Bore1-1/2 in
Swing Over Bed14 in
Swing Through Gap20 in
Swing Over Cross Slide8-1/5 in

Product Details

Spindle MountD1-4
Style TypeBench - Geared Head
Motor Voltage230 V
Phase1
Manufacturers Part NumberJT9-322830
Motor Horsepower3 HP
Collet CloserNo
Taper AttachmentNo
BrandJET

Warranty

Warranty2 yr