JET® JT9-323446 GH-1440B Geared Head Bench Lathe with Stand & Foot Brake with Newall DP500 DRO
Write a Review
|
Questions & Answers (0)
Product Description
This new JET GH-1440B Geared Head Bench Lathe is engineered for smooth, quiet operation and user versatility. Positioned on a heavy-duty stand with a newly added built-in footbrake, the GH-1440B includes precision induction hardened ground bed-ways, spindle roller bearings, and high-quality steel hardened gears in the headstock for ultimate working durability. The GH1440B also includes a patented electronic chuck key docking station that prevents startup without the chuck key when safely docked.
PRICE
$20,989.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 76 |
| Width | 30 in |
| Height | 60 in |
| Weight | 1617 lbs |
| Distance Between Centers | 36-7/8 in |
| Spindle Bore | 2 in |
| Swing Over Bed | 14 in |
| Swing Through Gap | 20 in |
| Swing Over Cross Slide | 8 in |
Product Details
| Spindle Mount | D1-5 |
| Style Type | Bench - Geared Head |
| Motor Voltage | 230 V |
| DRO | Newall DP500 |
| Phase | 1 |
| Manufacturers Part Number | JT9-323446 |
| Motor Horsepower | 2 HP |
| Collet Closer | No |
| Taper Attachment | No |
| Brand | JET |
Warranty
| Warranty | 2 yr |