JET® JT9-323230 GHB-1236 Geared Head Bench Lathe with Stand & Foot Brake & Acu-Rite 203 DRO
Write a Review
|
Questions & Answers (0)
Product Description
This new JET GHB-1236 Geared Head Bench Lathe is engineered to cut and taper with exacting accuracy. Positioned on a heavy-duty stand with a newly added built-in footbrake, the GHB-1236 features precision induction hardened ground bed-ways, spindle roller bearings, and high-quality steel hardened gears in the headstock for ultimate working durability.Made to order.
PRICE
$19,219.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66 |
| Width | 30 in |
| Height | 58 in |
| Weight | 1139 lbs |
| Distance Between Centers | 33 in |
| Spindle Bore | 1-9/16 in |
| Swing Over Bed | 12 in |
| Swing Through Gap | 18 in |
| Swing Over Cross Slide | 7-1/2 in |
Product Details
| Spindle Mount | D1-4 |
| Style Type | Bench - Geared Head |
| Motor Voltage | 230 V |
| DRO | Acu-Rite 203 |
| Phase | 1 |
| Manufacturers Part Number | JT9-323230 |
| Motor Horsepower | 2 HP |
| Collet Closer | No |
| Taper Attachment | No |
| Brand | JET |
Warranty
| Warranty | 2 yr |