Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
JET

Model # :WBB2365969

MPN #: JT9-321370K

JET® JT9-321370K BDB-919 Belt Drive Bench Lathe 3/4HP, 115V, SINGLE PHASE WITH STAND

Product Description

The BDB-919 benchtop lathe is perfect for the most versatile shops. Engineered with precision induction hardened ground bed-ways and precision tapered roller bearings, the BDB-919 delivers the smooth operation and rigidity needed to craft professional pieces.

PRICE
$4,979.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40
Width20 in
Height30 in
Weight330 lbs
Distance Between Centers18 in
Spindle Bore3/4 in
Swing Over Bed8-3/4 in
Swing Over Cross Slide5 in

Product Details

Spindle Mount1-1/2 x 8TPI
Style TypeBench-Belt Drive
Motor Voltage115 V
Phase1
Manufacturers Part NumberJT9-321370K
Motor Horsepower3/4 HP
Collet CloserNo
Taper AttachmentNo
BrandJET

Warranty

Warranty2 yr