JET® JT9-321372K BDB-929 Belt Drive Bench Lathe 3/4HP, 115V, SINGLE PHASE WITH STAND
Write a Review
|
Questions & Answers (0)
Product Description
The BDB-929 benchtop lathe is the essential step to improving your shop's capabilities. Engineered with precision induction hardened ground bed-ways and precision tapered roller bearings the BDB-929 delivers the smooth operation and rigidity needed to craft professional pieces.
PRICE
$5,439.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 |
| Width | 20 in |
| Height | 30 in |
| Weight | 356 lbs |
| Distance Between Centers | 27.5 in |
| Spindle Bore | 3/4 in |
| Swing Over Bed | 8-3/4 in |
| Swing Over Cross Slide | 5 in |
Product Details
| Spindle Mount | 1-1/2 x 8TPI |
| Style Type | Bench-Belt Drive |
| Motor Voltage | 115 V |
| Phase | 1 |
| Manufacturers Part Number | JT9-321372K |
| Motor Horsepower | 3/4 HP |
| Collet Closer | No |
| Taper Attachment | No |
| Brand | JET |
Warranty
| Warranty | 2 yr |