- Material: Semi-Gloss Paper
- Adhesive Type: Permanent
- Minimum Application Temperature: 20°F (-7°C)
- Service Range: -65°F to 160°F (-54°C to 71°C)
- Total Thickness: 5.85 Mil
- Shelf Life: 4 years
LabelMaster® Labels w/ "Keep At Controlled Temperatures" Print, 3"L x 3"W, White, Roll of 500
Write a Review
|
Questions & Answers (0)
Product Description
Call out special handling instructions when shipping temperature-sensitive packages with Labelmaster's "Keep at Controlled Temperatures" labels. The eye-catching graphics combine with bright colors and bold lettering to guarantee your special requirements are seen and noted, while helping to prevent mishandling by shipping personnel. These labels are sure to bring attention to your most valuable shipments. Printed on paper, they have outstanding chemical and abrasion resistance and feature strong adhesion to corrugated boxes. These octagonal labels measure 3"L x 3"W and are sold in rolls of 500.
PRICE
$68.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Weight | 2 lbs |
| Thickness | 5.85 mil |
| Core Size | 3 in |
Product Details
| Type | Test Shipping Labels |
| Labels per Roll | 500 |
| Color | White |
| Shelf Life | 1 Year |
| Recommended Use | General Utility Label |
| Material | Semi-Gloss Paper |
| Package Quantity | 1 roll |
| Manufacturers Part Number | JR11 |
| Adhesive | Acrylic |
| Text | Keep At Controlled Temperatures |
| Brand | LabelMaster |