- Material: Semi-Gloss Paper
- Adhesive Type: Permanent
- Minimum Application Temperature: 20°F (-7°C)
- Service Range: -65°F to 160°F (-54°C to 71°C)
- Total Thickness: 5.85 Mil
- Shelf Life: 4 years
LabelMaster® "UN3373 Biological Substance Category B" Labels, 4"L x 4-3/4"W, White, Roll of 500
Write a Review
|
Questions & Answers (0)
Product Description
Get the word out on your shipments with the Labelmaster's UN3373 labels. Preprinted with "Biological Substance, Category B" on the tab, these labels provide a quick reference for shipping personnel to help ensure that handling instructions are communicated. Printed on paper, these air labels have outstanding chemical and abrasion resistance. They ensure strong adhesion to corrugated boxes and help keep you in regulatory compliance. They measure 4"L x 4-3/4"W and are sold in rolls of 500.
PRICE
$39.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4-3/4 in |
| Weight | 3 lbs |
| Thickness | 5.85 mil |
| Core Size | 3 in |
Product Details
| Type | Test Shipping Labels |
| Labels per Roll | 500 |
| Color | White |
| Shelf Life | 1 Year |
| Recommended Use | To Ship Biological Substances |
| Material | Semi-Gloss Paper |
| Package Quantity | 1 roll |
| Manufacturers Part Number | L380 |
| Adhesive | Acrylic |
| Text | UN3373 Biological Substance, Category B |
| Brand | LabelMaster |
Compliance & Certifications
| Certifications | 173.199 |