Global Industrial
Model # :WB708940BK
Global Industrial™ 48" Shelf Pack, 3-Pack, Black
Write a Review
|
Questions & Answers (0)
Product Description
Add storage and organization to your 48" Global Industrial Configurable Cabinet with the 48" Shelf Pack (3-Pack). Each heavy-duty shelf supports up to 1,100 lbs. and easily adjusts in 2" increments. Constructed of heavy 16 gauge steel with a premium powder-coat finish, these shelves are proudly made in the U.S.A.
PRICE
$199.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 20 in |
| Height | 1 in |
| Weight | 69.1 lbs |
| Gauge | 16 ga |
Product Details
| Shelf Capacity | 1100 lbs |
| Material | Steel |
| Package Quantity | 3 |
| Description | 48" Shelf Pack for Configurable Cabinets, 3-Pack |
| Color | Black |
| Brand | Global Industrial |