Easy to install almost anywhere, Knuffi® Bumper Guards protect goods, gear and people from bumps, bruises, costly damage and serious injury. Surface Guards provide patented Knuffi® Bumper Guard protection along walls and surfaces. The brightly colored, impact absorbing, flexible foam provides strong visual warning while protecting walls and vehicles from bumps and abrasions. Knuffi® Surface Guards are easy to apply with peel-and-stick adhesive backing. The new Knuffi® Giant Surface Guards have a width of 150mm, which doubles the original surface of standard Knuffi® sizes. The 20mm thickness ensures the same quality of impact absorption as before.
Knuffi® Giant Surface Bumper Guard, 98"L, Black/Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$255.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 98 in |
| Width | 5-7/8 in |
| Height | 13/16 in |
| Weight | 10 lbs |
Product Details
| Type | Surface Bumper Guard |
| Color | Black/Yellow |
| Series | Giant |
| Temperature Range | -40 to 212 Farenheit (-40 to 100 Celsius) °F |
| Mounting Method | Self Adhesive |
| Material | Polyurethane Foam |
| Package Quantity | 1 |
| Manufacturers Part Number | 60-6982 |
| Shape | Flat |
| Brand | Knuffi |
Warranty
| Warranty | 5-year warranty for elasticity and color-fastness. yr |