Knuffi® Model U Universal Edge Bumper Guard, 39"L x 5-7/8"W, Black/Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Easy to install almost anywhere, Knuffi® Bumper Guards protect goods, gear and people from bumps, bruises, costly damage and serious injury. Edge Guards protect heads and elbows as well as products and vehicles.
The new Type U Knuffi® Universal Bumper Guard can be used on edges, curves and flat surfaces, making it ideal for countless applications. The flexible U-shaped profile can be configured and applied to a range of surfaces that simplifies selection. Type U is engineered to handle multiple use applications, helping to conform to the needs of virtually any environment that needs protection.
The new Type U Knuffi® Universal Bumper Guard can be used on edges, curves and flat surfaces, making it ideal for countless applications. The flexible U-shaped profile can be configured and applied to a range of surfaces that simplifies selection. Type U is engineered to handle multiple use applications, helping to conform to the needs of virtually any environment that needs protection.
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Width | 5-7/8 in |
| Height | 3/8 in |
| Weight | 2 lbs |
Product Details
| Type | Edge Bumper Guard |
| Color | Black/Yellow |
| Series | U |
| Temperature Range | -40 to 212 °F |
| Mounting Method | Self Adhesive |
| Material | Polyurethane Foam |
| Package Quantity | 1 |
| Manufacturers Part Number | 60-6892 |
| Shape | Flat |
| Brand | Knuffi |
Warranty
| Warranty | 5 for Elasticity & Color-Fastness yr |
Compliance & Certifications
| Certifications | RoHS, REACH Complaint |