Features:
- Gift Boxes, 10" x 5" x 4", White, 100/Case
- Convenient one-piece construction
- Sets up fast
- White exterior with gray interior
- Ships and stores flat
Model # :WBB3172442
Weights & Dimensions
| Inside Length | 10 in |
| Inside Width | 5 in |
| Inside Height | 4 in |
Product Details
| Package Quantity | 100 |
| Color | White |
| Brand | Global Industrial |