Prevent the spread of odor-causing bacteria with Glad. These OdorShield bags provide lasting freshness as it continuously neutralizes nasty kitchen odors. The ForceFlex technology delivers extra toughness as it flexes and expands around sharp edges and heavy loads without ripping. Featuring RipGuard and LeakGuard technology, these trash bags guard against punctures and tears, and traps liquids in the bag so you can put your most demanding trash up for the challenge. Let the stretchable strength of Glad handle all the messes our busy daily life can throw at it and then some. The Grips-The-Can Drawstring ensures that the bag stays in place, until you are ready to take it out. The 13 gallon size is perfect for the kitchen or throughout the office and is great for your seasonal cleaning needs like Spring Cleaning and Back to School. Packaging may vary.
Glad® CloroxPro ForceFlex Tall Kitchen Drawstring Trash Bags, 13 gal, 23.75x24.88, Gray, 100/BX
|
Questions & Answers (0)
Product Description
PRICE
$53.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 28 in |
| Thickness | 0.9 mil |
Product Details
| Type | Medium Duty |
| Capacity | 13 gal |
| Package Quantity | 100 |
| Color | White |
| Application | Liquids, Kitchen Waste |
| Manufacturers Part Number | 70427 |
| Closure | Drawstring |
| Indoor/Outdoor | Indoor |
| Brand | Glad |