Simplehuman® Stainless Steel Rectangle Step/Pedal Trash Can, 1.3 Gallon, Polished, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Add Elegance To Compact Spaces With The Simplehuman® 1.3 Gallon (5L) Slim Step Can In Polished Stainless Steel. The Reflective Mirror-Like Finish Enhances Vanity Areas And Small Bathrooms. Featuring A Slim Silhouette And Internal Hinge, It Fits Neatly Against Walls. An Internal Liner Pocket Stores And Dispenses Bags From Inside The Can For Fast Swaps, While The Heavy-Duty Steel Pedal And Soft-Close Lid Provide Smooth, Silent Operation. Comes With A Removable Inner Bucket And Uses Code B Custom Fit Liners.
PRICE
$60.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-3/16 in |
| Depth | 12-5/8 in |
| Height | 12-3/16 in |
Product Details
| Type | Step Can |
| Color | Silver |
| Lid | Yes |
| Capacity | 1.3 gal |
| Lid Type | Step/Pedal Lid |
| Finish | Polished |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CW2123 |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Simplehuman |
Warranty
| Warranty | 10 yr |