Simplehuman® Stainless Steel Rectangle Step/Pedal Trash Can, 2.4 Gallon, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Maximize narrow spots with the Simplehuman® 2.4 Gallon (9L) Slim Step Can in brushed stainless steel. Ideal for compact bathrooms and offices, its slim profile and internal hinge allow flush placement against walls. An integrated liner pocket dispenses bags directly inside the can for fast changes. Features an all-steel pedal built for over 150,000 steps, patented lid shox technology for a smooth, quiet close, and a removable 100% recycled plastic inner bucket. Its stainless steel exterior is protected by an invisible silver-ion fingerprint-proof coating. Pairs with Code R custom fit liners.
PRICE
$80.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-13/16 in |
| Depth | 15-1/2 in |
| Height | 13 in |
Product Details
| Type | Step Can |
| Color | Silver |
| Lid | Yes |
| Capacity | 2.4 gal |
| Lid Type | Step/Pedal Lid |
| Finish | Brushed |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CW2135 |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Simplehuman |
Warranty
| Warranty | 10 yr |