Heater Repair Parts
Availability
Brand
For Use With
Length
Height
Type
Color
Price
Related Products
Two Stage Relay Kit for controlling multiple heaters with a single 3 position switch or single 24V Two Stage thermostat. Waterproof ABS Construction. Up to 85 operating humidity range (%RH). Note: One kit per heater is required.
Thermo-rubber hose for LP gas and natural gas. UL listed and CSA certified. 350 psig maximum pressure. Male pipe fittings on each end with female swivel fittings attached. For use on DG250, DG400, S405, 1800B, 950H, S1505B, 1200DF, VG175, VG400, VG500, and VG700C. This product is made in USA.
Two Stage Economy Thermostat for indoor applications. 24V, temperature range 50° to 90°F (∓4°F differential). Up to 85 operating humidity range (%RH). Manual changeover
Features: 5/8" Diameter frosted quartz envelope Nickel-Chromium alloy coiled element with porcelain end caps and pigtailed termination Color temperature emitted: approx 1800°F (bright orange glow) Approximately 60% radiant effiency Fast heat-up/cool-down Moisture resistance: High Mechanical ruggedness: Good Made in the USA
This line voltage thermostat heats only 5484.00 for infrared heaters. It features 120V, 22 AMP, tan and sturdy hard plastic. The bimetal thermostat can be mounted to a standard 2x4 inch vert.