Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dyna-Glo

Model # :WB246634

MPN #: KFA650DGD

Dyna-Glo™ Kerosene Forced Air Heater, 120V, 650000 BTU

Product Description
Provides immediate relief from cold weather working conditions with the Dyna-Glo™ Kerosene Forced Air Heater. Ideal for industrial and commercial applications as users can heat areas of up to 13,500 square feet. This multi-fuel heater requires little assembly and is 98% fuel efficient-operating on 1 K kerosene, #1 diesel, and #1 fuel oil. 1-Year Limited Warranty.



Features:
  • 650,000 BTU's
  • Comfort Control Thermostat
  • Built in Digital Display
  • Flameout Sensor
  • Sturdy, Rugged Construction
  • Run Time Fuel Gauge
  • Fuel Capacity: 50 Gallons
  • Total heating capacity: 10 Hours




PRICE
$3,209.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length69-3/16 in
Width32-13/16 in
Height48-11/16 in
Weight275.6 lbs
Coverage Area13500 ft²

Product Details

TypeForced Air Heater
CFM3600 CFM
Max Run Time10 hr
ColorGray
Amperage7.1 A
Fuel Tank Capacity29 gal
Voltage120 V
IncludesWheels, Cord Wrap
MaterialSteel
Ignition TypeContinuous Spark
Manufacturers Part NumberKFA650DGD
BTU650000 BTU
Fuel TypeDiesel, Kerosene
ThermostatYes
BrandDyna-Glo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA