Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hiland

Model # :WBB3800636

MPN #: HIL-SEH-BLK

Hiland Indoor/Outdoor Standing Electric Patio Heater, 1500W, 120V, Black

Product Description
This tall electric heater is constructed from steel and aluminum, which makes it sturdy and durable. With two carbon fiber heating elements, this electric heater generates from 750W up to 1500W of heat. It features an anti-tilt switch for added safety. Instead of using a propane or oil-fired patio heater to warm up your patio, this heater uses regular household electricity and is less expensive to operate than a propane patio heater. It can be used indoors as well as outdoors. This is the perfect way to easily bring the heat where ever you go. This Electric Patio Heater from AZ Patio Heaters requires some assembly before it can be used and is CSA certified.

Features:
  • Manual Push Switch
  • 5 ft. Power Cord
  • IPX4 Rated


PRICE
$249.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-5/8
Width23-5/8 in
Height80-3/4 in
Weight32 lbs
Cord Length5
Coverage Area10 ft²

Product Details

TypeStanding Electric Patio Heater
ColorBlack
Mounting LocationFree Standing
Wattage1500 W
Voltage120 V
Manufacturers Part NumberHIL-SEH-BLK
BrandHiland

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsCSA