Wheaton® 3ML, Graduated Glass V-Vials, Clear, 20-400 Hole Caps , Case of 12
Write a Review
|
Questions & Answers (0)
Product Description
Wheaton® 3 mL Graduated V-Vial, Clear, 20-400 Open Top Hole Caps3mL Grad Type I Borosilicate Glass V-Vials, Clear, 20-400 O/T Cap. Kit performs all the functions of a standard taper kit on a true microscale. Simplifies many Organic techniques and is helpful in synthesis and the study of reaction mechanisms. Microscale techniques have the following important attributes: Safe # Working on a microscale means less exposure to toxic and radioactive materials and possible carcinogens. Environmentally friendly # Disposal problems are greatly reduced because fewer chemicals are required. Economical # The consumption of expensive chemicals can be cut drastically. Breakage from frozen joints is eliminated. Disposable vials can be used for reaction vessels. Components are assembled with grease-free, screw- threaded Connections. All caps have open tops and PTFE faced septa for maximum versatility. Flask sizes range from 1mL to 10mL. Graduated V Vials with interior conical bottoms are included for reaction and collection vessels. The 1mL V Vial is graduated at the 0.1mL level. The compact design of grease-free, microscale apparatus makes it possible to join components on a desktop. FKM #O# rings are included in the kit for gas inlet tubes or thermometers. Components hold themselves together requiring minimal clamping.
PRICE
$379.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 150 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 50mm in |
| Diameter | 20mm |
Product Details
| Capacity | 3 ml ml |
| Closure Type | Solid Cap |
| Material | Borosilicate glass |
| Package Quantity | 12 |
| Description | Graduated Glass V-Vials |
| Color | Clear |
| Manufacturers Part Number | W986297NG |
| Cap Material | Phenolic |
| Brand | Kimble Chase |