Qorpak GLC-01326 4oz Clear French Square Bottle with 33-400 Black Phenolic Cap, Case of 24
Write a Review
|
Questions & Answers (0)
Product Description
Clear (Flint) Glass French Square Bottles are space-saving and easy to fill. The clear glass provides maximum content visibility and minimal chemical inference with bottle's contents. The French Square bottle design allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space. The wide mouth opening is ideal for mixing, storing and sampling. Black phenolic pulp/vinyl lined cap attached.
PRICE
$63.95
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4-7/16 in |
| Diameter | 45 mm |
Product Details
| Type | Glass Bottles & Jars |
| Neck Finish | 33-400 |
| Color | Clear |
| Cap Material | Phenolic Pulp/Vinyl Lined |
| Capacity | 120 |
| Includes | Bottle and Cap |
| Closure Type | Screw Thread |
| Material | Glass |
| Description | French Square Bottle with Cap |
| Package Quantity | 24 |
| Manufacturers Part Number | GLC-01326 |
| Cap Color Family | Black |
| Brand | Qorpak |